SMC VFR4110-5D-Q 5 PORT SOLENOID VALVE


VFR4000, Plug-in & Non Plug-in Types, Metric

References
smc:VFR4110-5D-Q
rubix:392A6712
manufacturer :VFR4110-5D-Q
brand logo
brand logo
Technical specifications
Typevfr4000, plug-in & non plug-in types, metric

Product details : SMC VFR4110-5D-Q 5 PORT SOLENOID VALVE


Series VFR consists of 5 port pilot solenoid valves with rubber seals and base mounted type manifolds, available in plug-in and non plug-in styles. Port sizes range from 1/8 to 1/2 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.

Strengths

VFR4000, plug-in & non plug-in types Maximum operating pressure: up to 0.9MPa Ambient & fluid temperature: Max. 50°C Manual override: non locking push style.

Technical specifications


Attributes
Typevfr4000, plug-in & non plug-in types, metric
Show UNSPSC/ECL@SS
£ 157.95 excl. VAT
/ Each
£ 189.54 incl. VAT
  • Usually arrives within 14 working days