SMC VH302-03 4 PORT HAND VALVE


VH Hand Valve

References
smc:VH302-03
rubix:106A8583
brand logo
brand logo
Technical specifications

Product details : SMC VH302-03 4 PORT HAND VALVE


Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 3 (300)
Piping and Mounting: 0 (Side Ported Body Mount)
No.of Positions: 2 (2 Position)
Thread: Rc
Port Size: 03 (3/8)
Suffix: Standard Handle
Made to Order: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)74x134x105 mm
Logistic Weight657 g
TypeHand Valve
Show UNSPSC/ECL@SS
£ 92.89 excl. VAT
/ Each
£ 111.47 incl. VAT
  • Delivery usually within ( 4 ) days