References
SMC:VHS30-F02A
Rubix:121A2353
Manufacturer :VHS30-F02A
EAN:3618036584288

Product details : SMC VHS30-F02A PRESSURE RELIEF 3 PORT VALVE
Pressure relief 3 port valve with locking holes
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
Modular connection type for connecting to FRL units
Energy saving: zero air bleeding during switching the handle
Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
With built-in silencer for EXH port as an option.
•Modular connection type for connecting to FRL units
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.
Body Size: 30
Thread: F (G)
Port Size: 02 (1/4)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: None
Semi-standard: None
Made to Order: None
•Flow rate up to 8270 l/min
•Energy saving: zero air bleeding during switching the handle
•Safety measure: prevention of accidents caused by inadvertent air supply problems (OSHA standard compliant)
•With built-in silencer for EXH port as an option.
Body Size: 30
Thread: F (G)
Port Size: 02 (1/4)
Handle/Bonnet Material: A (Flame Resistant PBT)
Options: None
Semi-standard: None
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x80x53 mm |
|---|---|
| Logistic Weight | 125 g |
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
- In stock: Next day delivery