SMC SV3000-38-1FA MANIFOLD BLOCK ASSY

VIS DE FIXATION POUR Solenoid valve

See technical informationSee documents

References

SMC:SV3000-38-1FA
Rubix:111A4804
SV3000-*-1*A, Individual SUP/EXH Spacer Assembly for SV3000

Technical specifications

Typesv3000 accessory
See all Specifications

Documents

Product details : SMC SV3000-38-1FA MANIFOLD BLOCK ASSY


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•Accessory: Individual SUP/EXH Spacer Assembly for SV3000.

Supply / Exhaust: 38 (SUP)
Thread: F (G)

Technical specifications


Attributes
Logistic Weight56 g
Typesv3000 accessory
£ 20.41 excl. VAT
/ Each
£ 24.49 incl. VAT
  • Delivery usually within ( 4 ) days