References
SMC:VK332W-5DZ-M5-F-Q
Rubix:2609236
EAN:3618034848276

Product details : SMC VK332W-5DZ-M5-F-Q SOLENOID VALVE
Universal porting.Available for N.C. valve, N.O. valve, divider valve, selector valve, etc.Nl/min: 196.Compact/Width 18 X Length 63 (mm).Low consumption 4W.DC (Standard).2W DC (Low wattage style).Applicable for vacuum use –101.2kPa.Copper-free specifications standard.The portions that come in contact with fluids do not contain copper, thus enabling the standard product to be used as is.
VK300 series 3/2 solenoid
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | solenoid |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 80.86 excl. VAT
/ Each
£ 97.03 incl. VAT
- Delivery usually within ( 17 ) days