FESTO 9984 PNEUMATIC VALVE VL/O-3-1/4


VL/O Valve Tiger Classic

References
festo:VL/O-3-1/4
rubix:80383953
manufacturer :9984
ean:4052568002084
VL/O-3-1/4 Pneumatic valve
brand logo
Technical specifications
TypeTiger Classic
See all Specifications

Product details : FESTO 9984 PNEUMATIC VALVE VL/O-3-1/4


Pneumatic valve VL/O-3-1/4 Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Width=30,5 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,95 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x60x35 mm
Logistic Weight211,6 g
TypeTiger Classic
Volume flow rate800 l/min
Show UNSPSC/ECL@SS
£ 143.73 excl. VAT
/ Each
£ 172.48 incl. VAT
  • In stock: Next day delivery