FESTO 536029 PNEUMATIC VALVE VL/O-3-1/4-EX


VL/O Valve Tiger Classic

References
festo:VL/O-3-1/4-EX
rubix:108A9979
manufacturer :536029
ean:4052568170585
VL/O-3-1/4-EX Pneumatic valve
brand logo
Technical specifications
TypeTiger Classic
See all Specifications

Product details : FESTO 536029 PNEUMATIC VALVE VL/O-3-1/4-EX


Pneumatic valve VL/O-3-1/4-EX Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=800 l/min

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x25x60 mm
Logistic Weight220 g
TypeTiger Classic
Volume flow rate800 l/min
Type of couplingG1/4, G1/8
Show UNSPSC/ECL@SS
£ 141.80 excl. VAT
/ Each
£ 170.16 incl. VAT
  • Delivery usually within ( 6 ) days