FESTO 4245 PNEUMATIC VALVE VL/O-3-PK-3X2
VL/O Valve Tiger Classic
See technical informationSee documentsReferences
Festo:VL/O-3-PK-3X2
Rubix:110A8007
Manufacturer :4245
EAN:4052568000592

Documents
Product details : FESTO 4245 PNEUMATIC VALVE VL/O-3-PK-3X2
Pneumatic valve VL/O-3-PK-3X2 Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open, monostable, Standard nominal flow rate=100 l/min, Operating pressure=0 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x45x55 mm |
|---|---|
| Logistic Weight | 185,3 g |
| Type | tiger classic |
Show UNSPSC/ECL@SS
£ 264.00 excl. VAT
/ Each
£ 316.80 incl. VAT
- Delivery usually within ( 6 ) days