FESTO 536021 PNEUMATIC VALVE VL-5/3G-D-3-C-EX
VL Standard valve ISO 5599-1
See technical informationSee documentsReferences
Festo:VL-5/3G-D-3-C-EX
Rubix:110A2324
Manufacturer :536021
EAN:4052568170509

Documents
Product details : FESTO 536021 PNEUMATIC VALVE VL-5/3G-D-3-C-EX
Pneumatic valve VL-5/3G-D-3-C-EX 5/3-way function, centre Position closed Valve function=5/3 closed, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 949,1 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Type of coupling | connecting plate size 3 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 262.22 excl. VAT
/ Each
£ 314.66 incl. VAT
- Delivery usually within ( 26 ) days