SMC VM220-02-33 2 PORT MECHANICAL VALVE
VM100-800 series mechanically-operated 3/2-way valve
See technical informationReferences
SMC:VM220-02-33
Rubix:109A4192
EAN:3618034838987

Product details : SMC VM220-02-33 2 PORT MECHANICAL VALVE
The VM series is a range of mechanical poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x91x40 mm |
|---|---|
| Logistic Weight | 9 g |
| Type | 3/2 distributor |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 51.12 excl. VAT
/ Each
£ 61.34 incl. VAT
- Delivery usually within ( 24 ) days