SMC VM121F-04-34B 2 PORT MECHANICAL VALVE

VM100F, 100 Series 2/3 Port Mechanical Valve w/One-touch Fitting

See technical informationSee documents
References
SMC:VM121F-04-34B
Rubix:392A4530
Manufacturer :VM121F-04-34B
brand logo
Technical specifications
Typevm100f, 100 series 2/3 port mechanical valve w/one-touch fitting
Number of Ports3
Documents

Product details : SMC VM121F-04-34B 2 PORT MECHANICAL VALVE


We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.

Strengths

Fluid: air and inert gas. Compact size. Lightweight. Piping options: Side ported, Bottom ported. Mounting using a clip makes replacement easier. Variety of actuator types.

Technical specifications


Attributes
Typevm100f, 100 series 2/3 port mechanical valve w/one-touch fitting
Number of Ports3
Show UNSPSC/ECL@SS
£ 37.80 excl. VAT
/ Each
£ 45.36 incl. VAT
  • Usually arrives within 14 working days