FESTO 8022035 SOLENOID VALVE VMPA2-M1BH-J-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1BH-J-PI
Rubix:112A0005
Manufacturer :8022035
EAN:4052568257316

Documents
Product details : FESTO 8022035 SOLENOID VALVE VMPA2-M1BH-J-PI
Solenoid valve VMPA2-M1BH-J-PI Valve function=5/2 bistable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=900 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 860 l/min |
Show UNSPSC/ECL@SS
£ 120.89 excl. VAT
/ Each
£ 145.07 incl. VAT
- Delivery usually within ( 2 ) days