FESTO 545233 SOLENOID VALVE VMPA2-M1H-I-S-G1/8-PI

VMPA directional control valve

See technical informationSee documents

References

Festo:VMPA2-M1H-I-S-G1/8-PI
Rubix:111A5260
Manufacturer :545233
EAN:4052568184100
VMPA2-M1H-I-S-G1/8-PI Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 545233 SOLENOID VALVE VMPA2-M1H-I-S-G1/8-PI


Solenoid valve VMPA2-M1H-I-S-G1/8-PI For valve terminal MPA-S. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=680 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistic Weight371,97 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate650 l/min
Pressure range3/10 bar
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
  • Delivery usually within ( 16 ) days