FESTO 537964 SOLENOID VALVE VMPA2-M1H-J-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-J-G1/8-PI
Rubix:108A8133
Manufacturer :537964
EAN:4052568174880

Documents
Product details : FESTO 537964 SOLENOID VALVE VMPA2-M1H-J-G1/8-PI
Solenoid valve VMPA2-M1H-J-G1/8-PI For valve terminal MPA-S. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=700 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 375 g |
|---|---|
| Type | valve vmpa |
| Number of Ports | 5 |
| Volume flow rate | 670 l/min |
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
- Delivery usually within ( 6 ) days