FESTO 537968 SOLENOID VALVE VMPA2-M1H-K-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-K-G1/8-PI
Rubix:110A8903
Manufacturer :537968
EAN:4052568174927

Documents
Product details : FESTO 537968 SOLENOID VALVE VMPA2-M1H-K-G1/8-PI
Solenoid valve VMPA2-M1H-K-G1/8-PI For valve terminal MPA-S. Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=500 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 361 g |
|---|---|
| Type | valve vmpa |
| Number of Ports | 5 |
| Volume flow rate | 500 l/min |
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
- Delivery usually within ( 6 ) days