FESTO 537987 ELECTRONICS MODULE VMPA1-MPM-EMM-4


VMPA electrical module

References
festo:VMPA1-MPM-EMM-4
rubix:117A7366
manufacturer :537987
ean:4052568088910
brand logo
brand logo
Technical specifications
TypeElectrical module

Product details : FESTO 537987 ELECTRONICS MODULE VMPA1-MPM-EMM-4


electrical Module VMPA1-MPM-EMM-4 For valve terminal MPA-S with modular multi-pin plug Connection, for 4 solenoid coils. Max. number of valve Positions=4, Max. number of solenoid coils=4, Nominal breakaway current per solenoid coil=80 mA up to 25 ms, Nominal current with current reduction=25 mA after 25 ms, Corrosion resistance classification CRC=(* 1, * (when installed))

Technical specifications


Attributes
TypeElectrical module
Show UNSPSC/ECL@SS
Ā£ 60.94 excl. VAT
/ Each
Ā£ 73.13 incl. VAT
  • Delivery usually within ( 2 ) days