References
Festo:VMPA14-M1H-H-G1/8-PI
Rubix:391A8160
Manufacturer :8023551
EAN:4052568278649

Technical specifications
| Type | 2x 3/2-way solenoid valve, open/closed, monostable (electric) |
|---|---|
| Type of coupling | 4-pin m8x1 electrical plug |
| Body material | aluminium |
Documents
Product details : FESTO 8023551 SOLENOID VALVE
solenoid valve VMPA14-M1H-H-G1/8-PI Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=550 l/min, Operating pressure=3 - 8 bar
solenoid valve
Technical specifications
Attributes
| Type | 2x 3/2-way solenoid valve, open/closed, monostable (electric) |
|---|---|
| Type of coupling | 4-pin m8x1 electrical plug |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 (ports 1-5) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 3 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
- Delivery usually within ( 11 ) days