References
Festo:VMPAC-AP-14-SP-1
Rubix:391A8293
Manufacturer :576576
EAN:4052568104405
Documents
Product details : FESTO 576576 SUB-BASE
sub-base VMPAC-AP-14-SP-1 Width=32,8 mm, Length=169 mm, Grid dimension=26,8 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 8 bar
Connection plate VMPAC-AP-14-SP-1 Width=32.8 mm, Length=169 mm, Pitch=26.8 mm, Max. number of valve positions=1, Operating pressure=-0.9 - 8 bar
Technical specifications
Attributes
| Type | connection plate |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 6 ) days
