SMC EVND700DS-F50A-L 2 PORT PROCESS VALVE
VND, 2 Port Valve for Steam
See technical informationSee documentsReferences
SMC:EVND700DS-F50A-L
Rubix:392A4660
Manufacturer :EVND700DS-F50A-L
Documents
Product details : SMC EVND700DS-F50A-L 2 PORT PROCESS VALVE
The VN series is a combination of process valves that can be operated with pressure differential zero and comes with many variations. The VND series is for steam control.
Strengths
Process valve series VND
Air operated type
Orifice size: 7mm to 50mm
Port size: 1/8 to 2 Rc(PT)
Stainless steel available
Technical specifications
Attributes
| Type | vnd, 2 port valve for steam |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 849.02 excl. VAT
/ Each
£ 1,018.82 incl. VAT
- Usually arrives within 14 working days