SMC VQ7-6-FG-S-3ZR-Q SOLENOID VALVE
VQ7-6 series 5/2 and 5/3 electric distributor ISO size 1
See technical informationReferences
SMC:VQ7-6-FG-S-3ZR-Q
Rubix:107A8370
Manufacturer :VQ7-6-FG-S-3ZR-Q
EAN:3618036552782

Product details : SMC VQ7-6-FG-S-3ZR-Q SOLENOID VALVE
5 port solenoid valve conforming to ISO Standard 5599-1
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
Interface conforming to size 1 (VQ7-6) & size 2 (VQ7-8)
Space saving profile and lightweight with high flow capacity (up to 3140.8 l/min)
Outstanding high-speed response (VQ7-6: 12 msec or less)
Long service life: 100 million cycles (metal seal)
Availability: rubber/metal seal; several manifold variations; non plug-in compatible sub-plate type
IP65 compliant.
•Size 1, ISO standard solenoid valve Fluid: air/inert gas Operating pressure: 0.15 to 1.0MPa Enclosure: IP65 (dusttight, splash proof)
Passage: FG (2-Position)
Solenoid: S (Single)
Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Seal: R (Rubber Seal)
Subplate: w/o Subplate
Connector: DIN Terminal Block (w/Connector)
Q: Q (CE Marked)
Passage: FG (2-Position)
Solenoid: S (Single)
Voltage: 3 (24V DC)
Option: Z (Indicator Light w/Surge Voltage Suppressor)
Seal: R (Rubber Seal)
Subplate: w/o Subplate
Connector: DIN Terminal Block (w/Connector)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 80.07 excl. VAT
/ Each
£ 96.08 incl. VAT
- Delivery usually within ( 4 ) days