SMC VQC2201-51 5 PORT SOLENOID VALVE

VQC1000 Solenoid Valve

See technical information

References

SMC:VQC2201-51
Rubix:113A3517
Manufacturer :VQC2201-51
EAN:3618036550528
brand logo

Technical specifications

Typesolenoid
Number of Ports5
See all Specifications

Product details : SMC VQC2201-51 5 PORT SOLENOID VALVE


Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).
VQC2000, 5 Port Solenoid Valve, All Types - New Style

Technical specifications


Attributes
Logistic Weight100 g
Typesolenoid
Number of Ports5
£ 86.81 excl. VAT
/ Each
£ 104.17 incl. VAT
  • Delivery usually within ( 4 ) days