SMC VV5QC21-04C8FD0 MANIFOLD BASE

VQC2000 multiple sub-plate

See technical information
References
SMC:VV5QC21-04C8FD0
Rubix:111A4728
EAN:3618036533941
brand logo
Technical specifications
Typeplug-in unit
Number of Ports5
See all Specifications

Product details : SMC VV5QC21-04C8FD0 MANIFOLD BASE


The VQC series is a series of five wiring blocks offered as standard that facilitate wiring and maintenance, while the degree of protection of three of them meets IP67 protection standards against dust and moisture. The use of multi-pin connectors inside the manifold blocks provides great flexibility when adding stations or changing the manifold configuration. The VQC series has remarkable response times and a long service life.
Sub-plate

Technical specifications


Attributes
Logistic Weight863 g
Typeplug-in unit
Number of Ports5
Show UNSPSC/ECL@SS
£ 169.58 excl. VAT
/ Each
£ 203.50 incl. VAT
  • Delivery usually within ( 22 ) days