References
SMC:VV5QC21-10C6FD0
Rubix:2610633
EAN:3618036533729

Product details : SMC VV5QC21-10C6FD0 MANIFOLD BASE
The VQC series is a series of five wiring blocks offered as standard that facilitate wiring and maintenance, while the degree of protection of three of them meets IP67 protection standards against dust and moisture. The use of multi-pin connectors inside the manifold blocks provides great flexibility when adding stations or changing the manifold configuration. The VQC series has remarkable response times and a long service life.
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 1380 g |
|---|---|
| Type | plug-in unit |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 335.84 excl. VAT
/ Each
£ 403.01 incl. VAT
- Delivery usually within ( 22 ) days