SMC VQZ3520B-5LO1-02F-Q 5 PORT SOLENOID VALVE


VQZ**2*, 1000/2000/3000 Series, 5 Port Solenoid Valve, Body Ported

References
smc:VQZ3520B-5LO1-02F-Q
rubix:392A6251
manufacturer :VQZ3520B-5LO1-02F-Q
brand logo
brand logo
Technical specifications
Typevqz**2*, 1000/2000/3000 series, 5 port solenoid valve, body ported

Product details : SMC VQZ3520B-5LO1-02F-Q 5 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.

Strengths

Fluid: air, inert gas Operating pressure range: 0.1 - 0.7MPa Effective area mm 2 (Cv): metal seal 2.0 (0.11) - 12.6 (0.7); rubber seal 3.1 (0.17) - 16.2 (0.9) Coil rated voltage: 12, 24VDC; 100, 110, 200, 220VAC Response time (ms) standard 1W, high pressure 1.5W: metal seal 25 or less; rubber seal 30 or less Ambient & fluid temperature: -10 to 50°C

Technical specifications


Attributes
Typevqz**2*, 1000/2000/3000 series, 5 port solenoid valve, body ported
Show UNSPSC/ECL@SS
£ 92.48 excl. VAT
/ Each
£ 110.98 incl. VAT
  • Usually arrives within 14 working days