References
SMC:VQZ232B-5YOW1-C6F-Q
Rubix:2609764
Manufacturer :VQZ232B-5YOW1-C6F-Q

Product details : SMC VQZ232B-5YOW1-C6F-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
VQZ**2, 200/300 Series, 3 Port Solenoid Valve, Body Ported
Technical specifications
Attributes
| Logistic Weight | 62 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 67.20 excl. VAT
/ Each
£ 80.64 incl. VAT
- Delivery usually within ( 19 ) days