SMC VQZ115K-5LOB1-CP-Q 3 PORT SOLENOID VALVE
VQZ115, 100 Series, 3 Port Solenoid Valve, Base Mounted
See technical informationSee documentsReferences
SMC:VQZ115K-5LOB1-CP-Q
Rubix:392A5555
Manufacturer :VQZ115K-5LOB1-CP-Q
Documents
Product details : SMC VQZ115K-5LOB1-CP-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Strengths
Fluid: air, inert gas
Operating pressure range: 0.1 - 0.7MPa
(high pressure style: 1.0MPa)
mm²: metal seal 10,9; rubber seal 12,7
Coil rated voltage: 12, 24VDC;
100, 110, 200, 220VAC
Response time: metal seal 14ms or less;
rubber seal 15ms or less
Ambient & fluid temperature: -10 to 50°C
Technical specifications
Attributes
| Type | vqz115, 100 series, 3 port solenoid valve, base mounted |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 65.77 excl. VAT
/ Each
£ 78.92 incl. VAT
- Delivery usually within ( 19 ) days
