SMC VQZ115-5LOB1-C6-PR-Q 3 PORT SOLENOID VALVE BODY PORTED

VQZ115, 100 Series, 3 Port Solenoid Valve, Body Ported

See technical informationSee documents

References

SMC:VQZ115-5LOB1-C6-PR-Q
Rubix:392A6058
Manufacturer :VQZ115-5LOB1-C6-PR-Q
brand logo

Technical specifications

Typevqz115, 100 series, 3 port solenoid valve, body ported
Number of Ports3

Documents

Product details : SMC VQZ115-5LOB1-C6-PR-Q 3 PORT SOLENOID VALVE BODY PORTED


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.

Strengths

Fluid: air, inert gas Operating pressure range: 0.1 - 0.7MP (high pressure style 1.0MPa) 0.2mm² (poppet) Coil rated voltage: 12, 24VDC; 100, 110, 200, 200VAC Response time ms 2 : standard 1W 10 or less; high pressure 1W, low wattage and AC 13 or less

Technical specifications


Attributes
Typevqz115, 100 series, 3 port solenoid valve, body ported
Number of Ports3
£ 80.05 excl. VAT
/ Each
£ 96.06 incl. VAT
  • Usually arrives within 14 working days