References
SMC:EVV317-02-061-02F
Rubix:393A5464
EAN:3618036112764

Product details : SMC EVV317-02-061-02F MANIFOLD BASE
Wide flow, compact, low-power consumption, ideal for vacuum applications, 1 distributor, 6 functions (Free connection) The connection allows 6 different functions, such as distributor NC, NO, shut-off valve, circuit selector etc. The manifold can easily switch from NC (normally closed) to NO (normally open) by simply turning the communication plate.
Manifold base
Technical specifications
Attributes
| Logistic Weight | 1610 g |
|---|---|
| Type | manifold base |
| Number of Ports | 3 |
| Volume flow rate | 505 l/min |
Show UNSPSC/ECL@SS
£ 59.66 excl. VAT
/ Each
£ 71.59 incl. VAT
- Delivery usually within ( 8 ) days