References
Festo:VUVB-ST12-B52-ZD-QX-D-1T1
Rubix:391A9379
Manufacturer :570911
EAN:4052568217501

Documents
Product details : FESTO 570911 SOLENOID VALVE
Solenoid valve VUVB-ST12-B52-ZD-QX-D-1T1 Valve function=5/2 bistable, Type of actuation=electrical, Valve size=24 mm, Standard nominal flow rate=260 - 450 l/min, Operating pressure=2,8 - 8 bar
Solenoid valve VUVB-ST12-B52-ZD-QX-D-1T1 Valve function=5/2 bistable, Actuation type=electrical, Valve size=24 mm, Nominal flow=260 - 450 l/min, Operating pressure=2.8 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 72,8 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 8 bar |
| Volume flow rate | 450 l/min |
| Pressure range | 2,8/8 bar |
Show UNSPSC/ECL@SS
£ 186.40 excl. VAT
/ Each
£ 223.68 incl. VAT
- Delivery usually within ( 26 ) days