SMC VXA3234G-02F-B 3 PORT AIR OPERATED VALVE

VXA31/32 Single Unit, Air Operated 3 Port Solenoid Valve

See technical informationSee documents

References

SMC:VXA3234G-02F-B
Rubix:392A5083
Manufacturer :VXA3234G-02F-B
brand logo

Technical specifications

Typevxa31/32 single unit, air operated 3 port solenoid valve
Number of Ports3

Documents

Product details : SMC VXA3234G-02F-B 3 PORT AIR OPERATED VALVE


Direct air operated, 2 and 3 port valve series VXA can be used with a wide variety of fluids. The manifold for the VXA21/22 series is available in a common SUP style or individual SUP style (for vacuum use). The VXA31/32 series manifold is individual ported. Valves for both are easily replaced without changing existing piping.

Strengths

Direct air operated, 3 port valve Proper selection of body and sealing material permits application of a wide variety of fluids C.O. style is easy to use; operable as either N.C. or N.O. Easy to disassemble and reassemble in a short time Compatible with high viscosity fluids (500cSt)

Technical specifications


Attributes
Typevxa31/32 single unit, air operated 3 port solenoid valve
Number of Ports3
£ 146.98 excl. VAT
/ Each
£ 176.38 incl. VAT
  • Usually arrives within 14 working days