SMC VXZ2230-03F-5DZ1 PILOT OPERATED 2 PORT SOLENOID VALVE
VXD/VXZ 2-Way Media Valve
See technical informationReferences
SMC:VXZ2230-03F-5DZ1
Rubix:107A3729
EAN:3618035032254

Product details : SMC VXZ2230-03F-5DZ1 PILOT OPERATED 2 PORT SOLENOID VALVE
The VXZ series is a 2 port, pilot operated solenoid valve capable of operating at higher differential pressures by maintaining a zero differential pressure on the seat. The molded coil offers low power consumption, long life and high reliability.
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Type | 2/2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 77.87 excl. VAT
/ Each
£ 93.44 incl. VAT
- Delivery usually within ( 24 ) days