SMC VXS265LGA PISTON TYPE PILOT 2 PORT VALVE
VXS series 2/2 way electric distributor for steam
See technical informationReferences
SMC:VXS265LGA
Rubix:2602572
Manufacturer :VXS265LGA
EAN:3618036506426

Product details : SMC VXS265LGA PISTON TYPE PILOT 2 PORT VALVE
Life is 'hotting' up at SMC as we reveal our upgraded fluid control valve, VXS Series, which is designed to work with steam and heated water. This zero differential pressure type requires no fluid pressure to operate the valve and has minimal air leakage, improving the operational reliability of the VXS Series. With an extended service life, the VXS can perform 3 million cycles and has an improved scraper function that minimises the number of foreign particles entering the valve, improving its resistance to contamination. Consuming less power, this latest edition is environmentally friendly to operate and is quieter thanks to a rubber buffer. Available in either brass or stainless steel, with piping thread variations of 1/4" to 1", a class H solenoid type and an oil free option, the VXS is suitable for a range of applications including sterilisation, heating and pressing processes within various sectors.
•No fluid pressure required for the valve operation.
•Long life service: 3 million cycles.
•Improved contamination resistance.
•High sealing – Minimum leakage.
•Reduced apparent power consumption.
•Low-noise construction.
•Piping variations: Threads from 1/4" to 1".
Size/Valve Type: 6 (25A, N.C.)
Body/Port/Orifice: L (Stainless Steel / 1 / ø25)
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options (Oil-free/Port Thread): A (No / G)
Bracket: None
Rotation Angle: None
•Long life service: 3 million cycles.
•Improved contamination resistance.
•High sealing – Minimum leakage.
•Reduced apparent power consumption.
•Low-noise construction.
•Piping variations: Threads from 1/4" to 1".
Size/Valve Type: 6 (25A, N.C.)
Body/Port/Orifice: L (Stainless Steel / 1 / ø25)
Voltage/Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options (Oil-free/Port Thread): A (No / G)
Bracket: None
Rotation Angle: None
Technical specifications
Attributes
| Logistic Weight | 1330 g |
|---|---|
| Type | 2/2 solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 325.17 excl. VAT
/ Each
£ 390.20 incl. VAT
- Delivery usually within ( 8 ) days