FESTO 546146 SOLENOID VALVE VZWM-L-M22C-G14-F4
VZWM solenoid valve
See technical informationSee documentsReferences
Festo:VZWM-L-M22C-G14-F4
Rubix:129A6968
Manufacturer :546146
EAN:4052568184407

Documents
Product details : FESTO 546146 SOLENOID VALVE VZWM-L-M22C-G14-F4
Solenoid valve VZWM-L-M22C-G14-F4 Solenoid-actuated diaphragm valve, normally closed, brass version. Design structure=Poppet valve with diaphragm seal, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Preferably upright, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 556 g |
|---|---|
| Type | solenoid valve vzwm |
| Number of Ports | 2 |
| Volume flow rate | 1400 l/min |
Show UNSPSC/ECL@SS
£ 81.80 excl. VAT
/ Each
£ 98.16 incl. VAT
- Delivery usually within ( 2 ) days