FESTO 546169 SOLENOID VALVE VZWM-L-M22C-G2-F5-R1
VZWM solenoid valve
See technical informationSee documentsReferences
Festo:VZWM-L-M22C-G2-F5-R1
Rubix:129A6714
Manufacturer :546169
EAN:4052568184551

Documents
Product details : FESTO 546169 SOLENOID VALVE VZWM-L-M22C-G2-F5-R1
Solenoid valve VZWM-L-M22C-G2-F5-R1 Solenoid-actuated diaphragm valve, normally closed, stainless steel version. Design structure=Poppet valve with diaphragm seal, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Preferably upright, Mounting type=Line installation
Technical specifications
Attributes
| Logistic Weight | 3929 g |
|---|---|
| Type | solenoid valve vzwm |
| Number of Ports | 2 |
| Volume flow rate | 31000 l/min |
Show UNSPSC/ECL@SS
£ 991.22 excl. VAT
/ Each
£ 1,189.46 incl. VAT
- Delivery usually within ( 11 ) days