References
Festo:VZWP-L-M22C-G1-250-V-1P4-40
Rubix:392A1335
Manufacturer :1489949
EAN:4052568233723

Documents
Product details : FESTO 1489949 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G1-250-V-1P4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-G1-250-V-1P4-40 Design=pilot-operated piston-seat valve, Actuation=electrical, Sealing principle=soft-sealing, Mounting position=coil preferably on top, Mounting type=in-line installation
Technical specifications
Attributes
| Logistic Weight | 1548 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 252.37 excl. VAT
/ Each
£ 302.84 incl. VAT
- Delivery usually within ( 2 ) days