References
Festo:VZWP-L-M22C-N12-130-1P4-40
Rubix:392A1353
Manufacturer :1489972
EAN:4052568233952

Documents
Product details : FESTO 1489972 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N12-130-1P4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-N12-130-1P4-40 Design=pilot-operated poppet valve, Actuation=electric, Sealing principle=soft, Mounting position=coil preferably on top, Mounting type=in-line installation
Technical specifications
Attributes
| Logistic Weight | 664,7 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 173.49 excl. VAT
/ Each
£ 208.19 incl. VAT
- Delivery usually within ( 2 ) days