Welding flame
Filter Options
CATEGORIES
welding burner - accessory (3)
malleable lance (2)
welding burner (1)
Brand
draper
(3)
primus präzisionstechnik
(1)
spartex
(2)
5 Product(s) with 6 variant(s):
GISS 858497 FLEXIBLE WELDING ATTACHMENT CAPACITY L 160
- spartex:858497
- rubix:217A2304
- ean:3660338151323
- Usually arrives within 14 working days
- Type:shrinkage
- Capacity:160 l
£ 20.49 excl. VAT
/ Each
DRAPER 35019 FLASHBACK ARRESTOR OXYGEN
- draper:35019
- rubix:382A1463
- manufacturer :35019
- ean:5010559350193
- Delivery usually within ( 7 ) days
- Type:draper 35019 flashback arrestor oxygen
£ 32.09 excl. VAT
/ Each
DRAPER 35018 FLASHBACK ARRESTOR FUEL
- draper:35018
- rubix:382A1462
- manufacturer :35018
- ean:5010559350186
- Delivery usually within ( 7 ) days
- Type:draper 35018 flashback arrestor fuel
£ 31.34 excl. VAT
/ Each
DRAPER 74346 MANUAL CUPULE
- draper:74346
- rubix:382A6695
- manufacturer :74346
- ean:5010559743469
- Delivery usually within ( 7 ) days
- Type:draper 74346 manual cupule
£ 44.93 excl. VAT
/ Each
PRIMUS 9MM NEEDLE BURNER 8842
- primus präzisionstechnik:8842
- rubix:094145
- Usually arrives within 14 working days
- Type:needle burner
- Gas:propane
£ 23.49 excl. VAT
/ Each







