References
SMC:Y310-02
Rubix:2601527
EAN:3618035381031

Product details : SMC Y310-02 T-TYPE BRACKET 1/4 (AC30)
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Y*10, T Type Spacer Attachment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x53x19 mm |
|---|---|
| Logistic Weight | 68 g |
| Type | spacer |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ Each
£ 9.84 incl. VAT
- Delivery usually within ( 22 ) days