SMC ZH18DSA-N03-N03-N03 VACUUM EJECTOR

ZH-A, Vacuum Ejector, Box Style/Body Ported Style, Inch

See technical informationSee documents

References

SMC:ZH18DSA-N03-N03-N03
Rubix:394A0677
Manufacturer :ZH18DSA-N03-N03-N03
brand logo

Technical specifications

Typezh-a, vacuum ejector, box style/body ported style, inch

Documents

Product details : SMC ZH18DSA-N03-N03-N03 VACUUM EJECTOR


Body ported type/ Box type vacuum ejector. Compact and lightweight Suction flow rate up to 155 l/min Nozzle diameters: 0.5, 0.7, 1, 1.3, 1.5, 1.8 and 2 mm Multiple piping variations: One-touch fittings and screw-in connections (G/Rc/NPT) 4 mounting types: direct, standard bracket, L-bracket or DIN rail.

Strengths

One-touch fittings: Ø 1/4, 5/16, 3/8 and 1/2". Screw-in connections: 1/8" to 1/2" (NPT).

Technical specifications


Attributes
Typezh-a, vacuum ejector, box style/body ported style, inch
£ 69.28 excl. VAT
/ Each
£ 83.14 incl. VAT
  • Usually arrives within 14 working days