References
SMC:ZHV40-F
Rubix:296A8236
Manufacturer :ZHV40-F
Documents
Product details : SMC ZHV40-F VACUUM EJECTOR
Discharge flow rate up to 6820 l/min
Suction flow rate up to 5270 l/min with a vacuum pressure of -6 kPa
Fluid passage diameters [mm]: Ø 13, Ø 21.6, Ø 30 and Ø 42
Possibility to adjust the suction and discharge flow rate
Compact and lightweight design
Air-driven, maintenance-free.
Strengths
Discharge flow rate up to 6820 l/min
Suction flow rate up to 5270 l/min. with a vacuum pressure of -6 kPa
Fluid passage diameters [mm]: Ø 13, Ø 21.6, Ø 30 and Ø 42
Possibility to adjust the suction and discharge flow rate
Compact and lightweight design
Air-driven, maintenance-free.
Technical specifications
Attributes
| Type | zhv, vacuum flow |
|---|
Show UNSPSC/ECL@SS
£ 241.60 excl. VAT
/ Each
£ 289.92 incl. VAT
- Delivery usually within ( 29 ) days
