SMC ZL112A-K15LOU-DP VACUUM EJECTOR
ZL112A, Multi-stage Ejector
See technical informationSee documentsReferences
SMC:ZL112A-K15LOU-DP
Rubix:394A0502
Manufacturer :ZL112A-K15LOU-DP
Documents
Product details : SMC ZL112A-K15LOU-DP VACUUM EJECTOR
Energy-saving, large flow rate, 3-stage diffuser construction ejector
Energy saving function selectable, with reduction of up to 90%
Suction flow rate up to 600 l/min, increased by 250% compared to one-stage ejectors
Supply valve/release valve combinations
Exhaust specifications: built-in silencer (standard), port exhaust
Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter
All-in-one design with integrated components to make it compact and lightweight.
Strengths
Energy saving multistage vacuum ejector.
Nozzle diameter: Ø1.2 mm.
Maximum suction flow rate: 100 l/min (ANR).
Air consumption: 57 l/min (ANR).
Basic model weight: 180 g.
Exhaust specifications: built-in silencer (standard), port exhaust.
Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter.
Technical specifications
Attributes
| Type | zl112a, multi-stage ejector |
|---|
Show UNSPSC/ECL@SS
£ 473.88 excl. VAT
/ Each
£ 568.66 incl. VAT
- Usually arrives within 14 working days
