SMC ZL3H06-K15LOZ-VB VACUUM EJECTOR


ZL3/ZL6, Multi-stage Generator

References
smc:ZL3H06-K15LOZ-VB
rubix:394A0725
manufacturer :ZL3H06-K15LOZ-VB
brand logo
brand logo
Technical specifications
TypeZL3/ZL6, Multi-stage Generator

Product details : SMC ZL3H06-K15LOZ-VB VACUUM EJECTOR


Energy-saving, large flow rate, 3-stage diffuser construction ejector Energy saving function selectable, with reduction of up to 90% Suction flow rate up to 600 l/min, increased by 250% compared to one-stage ejectors Supply valve/release valve combinations Exhaust specifications: built-in silencer (standard), port exhaust Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter All-in-one design with integrated components to make it compact and lightweight.

Strengths

Nozzle diameter: Ø1.5 or Ø1.9 mm. Double port branch specification selectable. Maximum suction flow rate: 300 l/min(ZL3); 600 l/min(ZL6) (ANR). Air consumption: 135 or 150 l/min(ZL3); 270 or 300 l/min(ZL6) (ANR). Basic model weight: 390 g(ZL3); 470 g(ZL6). Exhaust specifications: built-in silencer (standard), port exhaust. Vacuum pressure sensor options: digital vacuum pressure switch, vacuum pressure gauge, vacuum adapter. Standard supply pressure: 0.35 or 0.5 MPa.

Technical specifications


Attributes
TypeZL3/ZL6, Multi-stage Generator
Show UNSPSC/ECL@SS
£ 676.47 excl. VAT
/ Each
£ 811.76 incl. VAT
  • Usually arrives within 14 working days