References
SMC:ZPT06BS-A5
Rubix:394A1564
Manufacturer :ZPT06BS-A5
EAN:3618036454147

Documents
Product details : SMC ZPT06BS-A5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (B), Vacuum Pad, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x20x9 mm |
|---|---|
| Logistic Weight | 5 g |
| Material | silicon rubber |
| Diameter | 6 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
- Usually arrives within 14 working days