SMC ZPT32CN-B8 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT32CN-B8
rubix:394A1586
brand logo
brand logo
Technical specifications
Materialnbr
Diameter32 mm
Shaperound
See all Specifications

Product details : SMC ZPT32CN-B8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C), Vacuum Pad, Vertical Entry

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x30 mm
Logistic Weight17 g
Materialnbr
Diameter32 mm
Shaperound
Typeflat pad with rib
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
  • Usually arrives within 14 working days