PARWELD 3.2MM G 3.2MM X 150MM WELDING ELECTRODE - GOLD

1.5% Lanthanum (gold) tungstens

See technical informationSee documents

References

Parweld:32MM-G
Rubix:2012473
EAN:5055365310382
brand logo

Documents

Product details : PARWELD 3.2MM G 3.2MM X 150MM WELDING ELECTRODE - GOLD


For use with AC/DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
3.2mm x 150mm

Technical specifications


Attributes
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • In stock: Next day delivery