Filter Options
Categories
  • welding (210)
  • protection, safety & hygiene (27)
  • fluid transmission & flow technology (11)
  • maintenance & repairs (4)
  • tools & metrology (2)
  • 1Brand
  • parweld
    (254)
  • 219 Product(s) with 254 variant(s):

    Relevance
    brand logobrand logo

    PARWELD PANTHER TIG GLOVE SIZE 10

    • parweld:P3838
    • rubix:2518221
    • ean:5055365369762
    • In stock: Next day delivery
    • Size:10
    • Thermal performance level (EN 407):41xx2x
    • Main material:leather
    £ 9.25 excl. VAT
    / Each
    brand logobrand logo

    PARWELD 683001 PISTOL TYPE LIGHTER

    • parweld:683001
    • rubix:096023
    • ean:5055365321647
    • In stock: Next day delivery
    • Type:pistol type lighter
    £ 3.03 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Colour:brown
    • Main material:leather
    £ 18.02 excl. VAT
    / Each
    brand logobrand logo

    PARWELD 57Y02 BACK CAP LONG

    • parweld:57Y02
    • rubix:2012568
    • ean:5055365320091
    • In stock: Next day delivery
    • Type:back cap long
    £ 1.19 excl. VAT
    / Each
    brand logobrand logo

    PARWELD 681001 TRI-FLINT LIGHTER

    • parweld:681001
    • rubix:096024
    • ean:5055365321593
    • In stock: Next day delivery
    • Type:tri-flint lighter
    £ 2.11 excl. VAT
    / Each
    brand logobrand logo

    PARWELD 45V26 GAS LENS BODY 3/32 / 2.4MM

    • parweld:45V26
    • rubix:2012600
    • ean:5055365316179
    • In stock: Next day delivery
    • Type:gas lens body
    • Diameter:2.4 mm
    £ 5.53 excl. VAT
    / Each
    brand logobrand logo

    PARWELD E808000 MULTIPURPOSE MIG PLIER

    • parweld:E808000
    • rubix:2012482
    • ean:5055365348361
    • In stock: Next day delivery
    • Type:parweld e808000 multipurpose mig plier
    £ 12.15 excl. VAT
    / Each
    brand logobrand logo

    PARWELD 57Y04 BACK CAP SHORT

    • parweld:57Y04
    • rubix:2012567
    • ean:5055365320299
    • In stock: Next day delivery
    • Type:back cap short
    £ 0.98 excl. VAT
    / Each
    brand logobrand logo

    "PARWELD 10N32 COLLET BODY 3/32""/2.4MM"

    • parweld:10N32
    • rubix:157A5572
    • In stock: Next day delivery
    • Type:standard collet body
    • Diameter:2.4 mm
    £ 1.19 excl. VAT
    / Each
    brand logobrand logo

    "PARWELD 701116 ANM CUTTING NOZZLE 1/16""/1.6MM"

    • parweld:701116
    • rubix:091372
    • ean:5055365322149
    • In stock: Next day delivery
    • Type:anm cutting nozzle
    • Length:75 mm
    £ 5.94 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Max flow:15 l/min
    • Type:flow meter
    £ 18.14 excl. VAT
    / Each
    brand logobrand logo

    PARWELD P3788-L PANTHER LEATHER WELDERS JACKET

    • parweld:P3788-L
    • rubix:2518227
    • ean:5055365369625
    • In stock: Next day delivery
    • Colour:brown
    • Size:l
    • Main material:leather
    £ 66.53 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:hose clamp
    • Clamping diameter:6 mm
    £ 0.33 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:hose clamp
    • Clamping diameter:13 mm
    £ 0.34 excl. VAT
    / Each
    brand logobrand logo

    "PARWELD 701108 ANM CUTTING NOZZLE 1/32""/0.8MM"

    • parweld:701108
    • rubix:091903
    • ean:5055365322125
    • In stock: Next day delivery
    • Type:cutting nozzle
    • Length:75 mm
    £ 5.53 excl. VAT
    / Each
    brand logobrand logo

    PARWELD 695002 SPINDLE KEY

    • parweld:695002
    • rubix:096040
    • ean:5055365321753
    • In stock: Next day delivery
    • Type:parweld 695002 spindle key
    £ 1.46 excl. VAT
    / Each
    brand logobrand logo

    "PARWELD 701112 ANM CUTTING NOZZLE 3/64""/1.2MM"

    • parweld:701112
    • rubix:091904
    • ean:5055365322132
    • In stock: Next day delivery
    • Type:acetylene nozzle
    • Length:75 mm
    £ 5.73 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:tail for 3/8″ bsp nut
    • Diameter:9.525 mm
    £ 3.19 excl. VAT
    / Each
    brand logobrand logo

    "PARWELD 030016 TAILNUT 1/4"" BSP LH"

    • parweld:30016
    • rubix:092088
    • In stock: Next day delivery
    • Type:tailnut
    • Diameter:6.35 mm
    £ 0.90 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:tail for 3/8″ bsp nut
    • Diameter:9.525 mm
    £ 1.77 excl. VAT
    / Each
    brand logobrand logo

    PARWELD XR935H LIGHT REACTIVE WELD/GRIND HELMET

    • parweld:XR935H
    • rubix:80166617
    • ean:5055365420159
    • In stock: Next day delivery
    • Field of vision:100x41 mm/3.94x1.62 in
    • Number of sensors:2
    £ 65.98 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Max flow:25 l/min
    • Type:flow meter
    £ 18.24 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Type:tail for 1/4″ bsp nut
    • Diameter:6.35 mm
    £ 6.65 excl. VAT
    / Each
    brand logobrand logo

    PARWELD P3765 PANTHER LEATHER SLEEVE

    • parweld:P3765
    • rubix:2518231
    • ean:5055365369533
    • Usually arrives within 14 working days
    • Type:parweld p3765 panther leather sleeve
    £ 16.73 excl. VAT
    / Each
    24 items of 219