Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
PARWELD 1.6MM L LANTHANUM TUNGSTENS X 150MM
PARWELD 1.6MM L LANTHANUM TUNGSTENS X 150MM
1% Lanthanum tungstens
References
parweld:
1.6MM L
rubix:
2518232
ean:
5055365302639
Product details
Technical specifications
Product details : PARWELD 1.6MM L LANTHANUM TUNGSTENS X 150MM
For Use With AC/DC
BS EN 26848: 1991 (ISO6848:1984) Standard
1.6mm x 150mm
Strengths
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.18
excl. VAT
/
Each
£
1.42
incl. VAT
Usually arrives within 14 working days
Add to cart