PARWELD 2.4MM L 2.4MM X 150MM WELDING ELECTRODE - BLACK

1% Lanthanum tungstens

See technical information

References

Parweld:2.4MM L
Rubix:2518233
EAN:5055365308303
brand logo

Product details : PARWELD 2.4MM L 2.4MM X 150MM WELDING ELECTRODE - BLACK


For use with AC/DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
2.4mm x 150mm

Technical specifications


Attributes
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
  • Usually arrives within 14 working days