SPARTEX PY.14-B 10OZ PURE YARN SOCKET MOP HEAD WITH GALVANISED

10oz Pure Yarn Socket Mop Head with Galvanised Socket

See technical information

References

Spartex:UK-PY.14-B
Rubix:223A8877
Manufacturer :PY.14-B
brand logo

Technical specifications

Typespartex py.14-b 10oz pure yarn socket mop head with galvanised

Product details : SPARTEX PY.14-B 10OZ PURE YARN SOCKET MOP HEAD WITH GALVANISED


Features:
The highly absorbent cotton quickly leaves floors clean and dry
Galvanised bracket for additional support
This product takes a 1,200mm x 23.5mm wooden handle

Technical specifications


Attributes
Typespartex py.14-b 10oz pure yarn socket mop head with galvanised
£ 1.62 excl. VAT
/ Each
£ 1.94 incl. VAT
  • In stock: Next day delivery