NORGREN 11-818-999 REGULATOR PRECISION G 1/4
11-818 Series Precision Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:11-818-999
Rubix:124A2834
Manufacturer :11-818-999

Documents
Product details : NORGREN 11-818-999 REGULATOR PRECISION G 1/4
Precision instrument with integral pilot to ensure very close pressure control in a compact form.
Strengths
Double filters air before reaching pilot valve to help prevent leakage and malfunction
Panel mounting facility
Panel mounting facility
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Material | zinc alloy (body and cap) |
| Body size | 54 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 228.02 excl. VAT
/ Each
£ 273.62 incl. VAT
- Usually arrives within 14 working days
